Filtration capsules, Sartofluor®
Sartofluor Size 9, 0,2 µm, 2000 cm²
SARP5185307T9-SS-A
Sartofluor® MidiCaps® and Capsules are self contained, ready to use, sterile filter units for sterilising grade filtration in the pharmaceutical and biotechnology industry. Their unique hydrophobic PTFE membrane is ideally suited for particle removal and sterilising grade filtration of gases and for filtration of highly aggressive liquids like solvents, acids and bases.
- Easy to use
- Flexible and cost saving
- Excellent flow rates for gases and liquids at low differential pressure
PTFE membrane; support fleece, core and end caps: PP; O-rings: EPDM; housing: PP; filling bell: PC
Sartofluor® MidiCaps and capsules are designed, developed and manufactured in accordance with a ISO 9001 certified Quality Management System. A Validation Guide is available for compliance with regulatory requirements.
- Filtration area:2000 cm²
- Pore size:0,2 µm
- Type:Sartofluor Size 9
- Seq:10
- Inlet/outlet:SS (1 ¹/₂" Sanitary flange/1 ¹/₂" Sanitary flange)
- Cat. No.:SARP5185307T9-SS-A
- Max. pressure:5 bar @ 20 °C
- Ø×L:77×197 mm



