Capillary columns, CP-Lowox
Capillary, 10,00 µm, 0,53 mm, 10 m
VARICP8587
: VARIAN
CP-Lowox offers a unique solution to the chemical and petrochemical industries. It is now possible to analyze trace level oxygenate impurities in gas and liquid hydrocarbon streams.
- Unique selectivity for a wide range of oxygenates maximises flexibility
- No particle loss preserves detector performance
- Suitable for process applications
This high polarity makes the column ideal for the measurement of oxygenated compounds. CP-Lowox can be used for the prevention of catalyst contamination by oxygenates, process/on-line applications or portable GC applications (ASTM D 7059).
- Column Format:Capillary
- Film thickness:10,00 µm
- Ø int.:0,53 mm
- Length:10 m
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



