Funnels with long stem, BOLA
200 mm, 18 mm, 158 mm, 152 mm
221-1891
Funnels, made of PTFE, white. Conical opening with long outlet.
- Temperature resistance from −200 to +250 °C
- Universal chemical resistance
- Funnel O-Ø:158 mm
- Length:200 mm
- Int.Ø top:152 mm
- Stem O-Ø:18 mm



