Order Entry
Slovenia
Orders LinkContactUsLinkComponent
Grade 5 qualitative filter papers, Whatman™

Grade 5 qualitative filter papers, Whatman™

5, 125 mm
Catalog # 512-1033
Grade 5 qualitative filter papers, Whatman™
Catalog # 512-1033
Grade 5 qualitative filter papers, Whatman™
Grade 5 qualitative filter papers, Whatman™

5, 125 mm

Price
29,60 €
Log in for availability
1 * 100 items
Product Details & Documents

A standard grade clarifying filter excellent for cloudy suspensions and for water and soil analysis.

  • Thickness of 2,5 µm

These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.

The maximum degree of fine particle filtration in the qualitative range. Capable of retaining the fine precipitates encountered in chemical analysis. Slow flow rate. Excellent clarifying filter for cloudy suspensions and for water and soil analysis. Also available prepleated as Grade 5V.

Specifications
  • Grade:
    5
  • Seq:
    08
  • Size:
    125 mm
  • Thickness:
    200 µm
  • Cat. No.:
    512-1033
  • Filtration speed:
    1420 s (Herzberg)
  • Particle retention:
    2,5 µm
  • Weight:
    98 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.