Order Entry
Slovenia
Orders LinkContactUsLinkComponent
Safety canisters

Safety canisters

Safety canister with self-closing tap 1½" and sep. ventilation, 10 l
Catalog # 119-2181
Safety canisters
Catalog # 119-2181
Safety canisters
Safety canisters

Safety canister with self-closing tap 1½" and sep. ventilation, 10 l

Price
377,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Stainless steel.

  • In-plant use of flammable liquids, such as solvents
  • Explosion-proof due to flame traps (removable) and pressure control valves
  • Taps and metering devices are self-closing
  • High quality, chemically resistant stainless steel (0,8 mm thick) with PTFE gaskets
  • Easy handling due to ergonomic design
  • Models with self-closing taps are equipped with a separate ventilation screw and are suitable for horizontal storage and decanting

Canister shape maximises the usage of limited storage space, e.g. in safety cabinets.

Documents

Specifications
  • Capacity:
    10 l
  • Description:
    Safety canister with self-closing tap 1½" and sep. ventilation
  • Seq:
    06
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Flame trap
    Flame trap
    119-0169
    All Rötzmeier safety canisters (5, 10 and 20 l) and safety barrels (10 and 25 l)
    Log in for availability
    1 * 1 items - 25,10 €

Product Information

  • Catalog #
    Ø×H
    For
    Availability
    Price
  • Rotable spout 1½“
    Rotable spout 1½“
    119-0161
    28×175 mm
    All Rötzmeier safety canisters and barrels (10 and 25 l)
    Log in for availability
    1 * 1 items - 81,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Screw cap 1½" with pressure control valve
    Screw cap 1½" with pressure control valve
    119-0129
    119-0172, -0116, -2380, -2045, -2046, -0121, -2180, -2181, -2182, -2160, -0111, -0115, -0123
    Log in for availability
    1 * 1 items - 63,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Self-closing tap 1½"
    Self-closing tap 1½"
    119-2401
    119-2180, -2181, -2182, -0122, -0157, -0156
    Log in for availability
    1 * 1 items - 112,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Self-closing metering device 1½“ for safety canisters and barrels
    Self-closing metering device 1½“ for safety canisters and barrels
    119-2391
    119-0172, -0116, -2045, -2046, -2370, -2371, -0115
    Log in for availability
    1 * 1 items - 87,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.