Microscope slides, SuperFrost®, Menzel Gläser
White, Unwrapped
Catalog # 631-1304
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Microslide white cut edges unimark made of soda lime glass of 3. hydrolytic CL.in compliance with din iso 8037/1 dimensions: approx. 76 x 26 mm, thickness approx. 1 mm. 1 * 50 items Catalog #631-1203
Product 631-1203 is similar to 631-1304 but manufacturer and specifications may vary.
Microslide superfrost cut white glass cello ISO 8037/1 1,0mm 1 * 2.000 items Catalog #MENZAA00008032E012
Product MENZAA00008032E012 is similar to 631-1304 but manufacturer and specifications may vary.
Microslide superfrost cut white glass cello ISO 8037/1 1,0mm 1 * 50 items Catalog #630-3489
See more alternativesProduct 630-3489 is similar to 631-1304 but manufacturer and specifications may vary.
Product Details & Documents
These slides are made of extra-white glass, washed clean and polished.
- Labelling area resistant to all common solvents
- Six colours for identification and colour coding
- Thick labelling area to prevent slides from sticking together or getting scratched
Suitable for in vitro diagnostic (IVD) applications.
Complies with ISO 8037/I
Certifications: ISO 8037/I.
Packaging: In cardboard boxes of 50.
Documents
Specifications
- Packed:Unwrapped
- Colour:White
- Seq:08
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



