Soxhlet extractors
Complete, 250 ml, 500 ml, 45/40 NS, 45/40
Catalog # 533-2136
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass. For extraction from solids with solvents.
The solvent is recirculated continuously and distilled from the extracted sample before contacting the solid again. The extract is concentrated in the distillation flask. The method allows an effective separation with relatively small amounts of extracting solvents.
: The complete apparatus consists of a round bottom flask with NS 29/32 socket, an extractor with NS 29/32 cone and a condenser with GL 14 tubing connectors. All parts are available separately.
Specifications
- Extraction cap.:250 ml
- NS:45/40
- Socket size:45/40 NS
- Type:Complete
- Seq:06
- Flask capacity:500 ml



