Order Entry
Slovenia
Orders LinkContactUsLinkComponent
 

Polycarbonate erlenmeyer flasks with screw caps, Corning®

Baffled, Fernbach, 3000 ml, 100 ml, 70 mm, Vented cap
Catalog # 734-1903
Supplier:   Corning
Polycarbonate erlenmeyer flasks with screw caps, Corning®
Catalog # 734-1903
Supplier:  Corning
Polycarbonate erlenmeyer flasks with screw caps, Corning®
Polycarbonate erlenmeyer flasks with screw caps, Corning®

Baffled, Fernbach, 3000 ml, 100 ml, 70 mm, Vented cap

Price
377,00 €
Log in for availability
1 * 4 items
Product Details & Documents

PC, optically clear.

  • Baffled or plain bottom options in all sizes (125 ml to 3 L)
  • Moulded-in graduations for accuracy
  • Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
  • Individually packaged and radiation sterilised for ease of use
  • Certified non-pyrogenic

Corning® baffled and plain Erlenmeyer flasks are ideal for shaker culture applications and storage.

 : This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Specifications
  • Closure type:
    Vented cap
  • Graduation Interval:
    100 ml
  • Capacity:
    3000 ml
  • Description:
    Baffled, Fernbach
  • Seq:
    10
  • Neck Ø ext.:
    70 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Vent cap for erlenmeyer flasks (Fernbach type) 5000 ml capacity
    Vent cap for erlenmeyer flasks (Fernbach type) 5000 ml capacity
    CORN431682
    Log in for availability
    1 * 24 items - 359,00 €