Polycarbonate erlenmeyer flasks with screw caps, Corning®
Plain, 1000 ml, 50 ml, 43 mm, Vented cap
: Corning
PC, optically clear.
- Baffled or plain bottom options in all sizes (125 ml to 3 L)
- Moulded-in graduations for accuracy
- Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
- Individually packaged and radiation sterilised for ease of use
- Certified non-pyrogenic
Corning® baffled and plain Erlenmeyer flasks are ideal for shaker culture applications and storage.
Caution: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.
- Closure type:Vented cap
- Graduation Interval:50 ml
- Capacity:1000 ml
- Description:Plain
- Seq:19
- Neck Ø ext.:43 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



