Order Entry
Slovenia
Orders LinkContactUsLinkComponent
Polycarbonate erlenmeyer flasks with screw caps, Corning®

Polycarbonate erlenmeyer flasks with screw caps, Corning®

Plain, 500 ml, 50 ml, 43 mm, Vented cap
Catalog # 734-1887
Supplier:   Corning
Polycarbonate erlenmeyer flasks with screw caps, Corning®
Catalog # 734-1887
Supplier:  Corning
Polycarbonate erlenmeyer flasks with screw caps, Corning®
Polycarbonate erlenmeyer flasks with screw caps, Corning®

Plain, 500 ml, 50 ml, 43 mm, Vented cap

Price
440,00 €
Log in for availability
1 * 25 items
Product Details & Documents

PC, optically clear.

  • Baffled or plain bottom options in all sizes (125 ml to 3 L)
  • Moulded-in graduations for accuracy
  • Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
  • Individually packaged and radiation sterilised for ease of use
  • Certified non-pyrogenic

Corning® baffled and plain Erlenmeyer flasks are ideal for shaker culture applications and storage.

Caution: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Specifications
  • Closure type:
    Vented cap
  • Graduation Interval:
    50 ml
  • Capacity:
    500 ml
  • Description:
    Plain
  • Seq:
    17
  • Neck Ø ext.:
    43 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Vent cap for erlenmeyer flasks (Fernbach type) 5000 ml capacity
    Vent cap for erlenmeyer flasks (Fernbach type) 5000 ml capacity
    CORN431682
    Log in for availability
    1 * 24 items - 359,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.