Order Entry
Slovenia
Orders LinkContactUsLinkComponent
Overhead stirrer tools, paddle stirrers

Overhead stirrer tools, paddle stirrers

Paddle stirrer, 150 mm, 13 mm, 800 mm, 600 min-1
Catalog # 441-2944
Supplier:   IKA
Overhead stirrer tools, paddle stirrers
Catalog # 441-2944
Supplier:  IKA
Overhead stirrer tools, paddle stirrers
Overhead stirrer tools, paddle stirrers

Paddle stirrer, 150 mm, 13 mm, 800 mm, 600 min-1

Price
738,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Made from stainless steel. Gentle stirring with minimal turbulence.

  • Ideal for stirring liquids at low to medium speeds
  • Creates tangential flow
Specifications
  • Description:
    Paddle stirrer
  • Seq:
    04
  • Max. revolutions:
    600 min-1
  • Shaft Ø:
    13 mm
  • Shaft length:
    800 mm
  • Stirrer Ø:
    150 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.