Order Entry
Slovenia
Orders LinkContactUsLinkComponent
Volumetric flasks, class A, blue markings

Volumetric flasks, class A, blue markings

5000 ml, 34/35, 470 ± 5 mm, 1,200 ± ml
Catalog # 612-3503
Supplier:   HIRSCHMANN
Volumetric flasks, class A, blue markings
Catalog # 612-3503
Supplier:  HIRSCHMANN
Volumetric flasks, class A, blue markings
Volumetric flasks, class A, blue markings

5000 ml, 34/35, 470 ± 5 mm, 1,200 ± ml

Price
175,00 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass, without stopper, conformity certified (DE-M marking).

  • Blue enamelled indelible markings resistant to acids and alkalis
  • Certificate of conformity with dated batch identification available via website: (www.hirschmannlab.de)

*Wide neck

Certifications: DIN EN ISO 1042

Specifications
  • NS:
    34/35
  • Capacity:
    5000 ml
  • Height:
    470 ± 5 mm
  • Seq:
    33
  • Tolerance:
    1,200 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.