Test sieves, 200×50 mm
200 mm, 50 mm, 90,00 mm
Catalog # ENDE200SAW90.0
Supplier: ENDECOTTS
Jump to:
Product Details & Documents
These test sieves are made from stainless steel.
Certifications: According to ASTM E 11-95
Delivery information: Each sieve is delivered with an individual quality certificate.
Specifications
- Ø:200 mm
- Mesh size:90,00 mm
- Height:50 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



