Order Entry
Slovenia
Orders LinkContactUsLinkComponent
Test sieves, 200×50 mm

Test sieves, 200×50 mm

200 mm, 50 mm, 37,50 mm
Catalog # ENDE200SAW37.5
Supplier:   ENDECOTTS
Test sieves, 200×50 mm
Catalog # ENDE200SAW37.5
Supplier:  ENDECOTTS
Test sieves, 200×50 mm
Test sieves, 200×50 mm

200 mm, 50 mm, 37,50 mm

Price
306,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These test sieves are made from stainless steel.

Certifications: According to ASTM E 11-95

Delivery information: Each sieve is delivered with an individual quality certificate.

Specifications
  • Ø:
    200 mm
  • Mesh size:
    37,50 mm
  • Height:
    50 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.