Order Entry
Slovenia
Orders LinkContactUsLinkComponent
Test sieves, 200×50 mm

Test sieves, 200×50 mm

200 mm, 50 mm, 0,600 mm
Catalog # ENDE200SAW.600
Supplier:   ENDECOTTS
Test sieves, 200×50 mm
Catalog # ENDE200SAW.600
Supplier:  ENDECOTTS
Test sieves, 200×50 mm
Test sieves, 200×50 mm

200 mm, 50 mm, 0,600 mm

Price
241,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These test sieves are made from stainless steel.

Certifications: According to ASTM E 11-95

Delivery information: Each sieve is delivered with an individual quality certificate.

Specifications
  • Ø:
    200 mm
  • Mesh size:
    0,600 mm
  • Height:
    50 mm