Order Entry
Slovenia
ContactUsLinkComponent
Cartridge filters, FILO™ Spun-HP
Cartridge filters, FILO™ Spun-HP
  ELGACFYKYS9310
Cartridge filters, FILO™ Spun-HP
  ELGACFYKYS9310

 

  • Pore size:
    1 µm
  • Type:
    Spun-HP cartridge filters, 247,65 mm length
  • Max. temperature:
    65 °C
  • Seq:
    01
  • Pk:
    1

 

 

The FILO™ Spun-HP cartridge filters are a range of absolute rated depth liquid filters. The filtration media and end caps are made of PP.

  • High flow rates
  • Low pressure loss
  • High dirt holding capacity
  • Long life
  • Fast rinse up to 18 MΩ
  • Absolute rating from 1 to 20 μm

FILO™ Spun-HP can be repeatedly (up to 25 times) steam sterilised in situ or autoclaved up to 130 °C (266 °F). FILO™ Spun-HP filters can be sanitised with hot water at up to 90 °C (400 hours in 20 minutes cycles) and are compatible with a wide range of chemicals.

Application includes high purity water.

 : FDA approved.