VWR®, Sleeve Protectors, Waterproof
Catalog # 113-9072
Supplier: VWR Collection
Specifications
- Garment application:Laboratory
- Colour:White
- Length:400 mm
- Pk:1.000
Specifications
About this item
These disposable sleeve protectors are made of non woven, CPE-laminated, SPP fabric.
- Waterproof
- Free from natural rubber latex
L×W: 400×200 mm
Weight: 48 g/m²
Packaging: 100 pieces per bag, 10 bags per case.