Order Entry
Slovenia
ContactUsLinkComponent
 
Pump tubing, spiral
  228-1399
 :  NEOLAB
undefined
Pump tubing, spiral
  228-1399
 :  NEOLAB

 

  • Tubing ext.Ø:
    6,00 mm
  • Tubing int.Ø:
    4,00 mm (0,157")
  • Colour:
    Blue
  • Description:
    Screw jont R1/4"
  • Length:
    5 m
  • Pk:
    5 m

 

 

Nylon, spiral.

  • Resistant against oil, fuels, organic and inorganic substances
  • Low weight and easy handling
  • Temperature range: −40 to 100 °C
  • Max. operating pressure: 15 bar

Angled ends with turn able fittings on both sides. Suitable for gaseous and liquid media has an outer diameter of 75 mm of the spiral.