Order Entry
Slovenia
ContactUsLinkComponent
 
Surgical gloves, latex, sterile, Sempermed® Classic
  SEMP826054600
Surgical gloves, latex, sterile, Sempermed® Classic
  SEMP826054600

 

  • Glove size:
    6
  • Packed:
    6 boxes, 70 pairs each
  • Ambidextrous / hand-specific:
    Hand-specific
  • Disposable / reusable:
    Disposable
  • Powdered / powder-free:
    Low-powdered
  • Colour:
    White
  • Length:
    260 mm
  • Seq:
    01
  • Thickness:
    0,15 - 0,20 mm
  • EN norm:
    EN 455
  • Cuff style:
    Beaded
  • Finish:
    Micro-textured
  • Pk:
    420 PAIR

 

 

These disposable gloves go through a highly developed dipping process which guarantees constant wall thickness from fingers to cuff. This results in ideal tactile sensitivity and less hand fatigue during even longer operations.

  • Lightly powdered with pure cornstarch which makes it easy to don
  • Multiple washing process (leaching) makes the natural latex glove skin friendly and very comfortable to wear
  • Micro-rough non slip surface to enhance its ability to grip
  • Fully anatomical with rolled rim
 : EN 455/3, EN 1041, EN 980; AQL 1,5