Order Entry
Slovenia
ContactUsLinkComponent
MasterSense® Piston Pump Process Drive, 30 to 1800 rpm, 230 VAC
MasterSense® Piston Pump Process Drive, 30 to 1800 rpm, 230 VAC
Catalog # MFLX07576-60-IT
CE Compliant
IP66 washdown
2 year warranty
ISO9001
undefined
MasterSense® Piston Pump Process Drive, 30 to 1800 rpm, 230 VAC
Catalog # MFLX07576-60-IT
CE Compliant
IP66 washdown
2 year warranty
ISO9001

About this item

Versatile piston pump drives for high-accuracy fluid dispensing and delivery – with an intuitive touch-screen interface.

  • Powerful, space-efficient drives will accept FMI Q-Series and RH-Series piston pump heads
  • Piston pump technology offers high accuracy dispensing and repeatability
  • Q-Series FMI Pump heads feature fine tune stroke length adjustment for precision volume control
  • High pressure capability (up to 100 psi)
  • 12,7 cm (5'') capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Single-point pressure monitoring provides real-time pressure display and alarms for process reliability
  • Continuous run, volume dispense, and time dispense modes – batch control and interval/off time in Volume and Time modes
  • Save and recall up to 50 programs to simplify up set up and reduce errors
  • Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
  • Built-in connectivity options include Ethernet/IP™, PROFIBUS, analogue I/O, and serial control
  • Three-level user access – gives you the option of controlling who can operate the pump and at what level
  • Drive housing is constructed of 316 stainless steel – IP 66 and NEMA 4X rated for washdown
  • High viscosity capability (up to 500 centipoise)

The Masterflex® MasterSense® piston pump drive provides high-repeatability, low-maintenance, and excellent chemical compatibility for high-accuracy dispensing or transfer applications. Piston pump technology delivers fluid handling precision even in high pressure applications up to 6,8 bar (100 psi). Increase process reliability by utilising integrated pressure monitoring with built-in alarms and shut offs from a sensor directly installed into the process flow path. Pumps feature greater flow up to 2,3 LPM and include washdown 316 stainless steel housings for use in critical process applications and environments.

Ideal for high accuracy dispensing and metering applications which require long duration without the need for batch to batch changes such as adhesives, etching, viscous fluid handling, solvent extraction, ink circulation/dispensing, and pulp and paper processing. The inert wetted materials also make these perfect for research and development. Recommended for clean fluids up to 500 centipoise.

Pump drives feature a variety of built in options for remote communications. EtherNet/IP™ control is available via RJ45 port; PROFIBUS is available via 9-pin connector. RS232 serial control is available via a USB-A port (requires cable MFLA78006-90). A 31-pin connector allows analog input and output controls or use of a footswitch.

Certifications: UL, cUL, CE, ISO9001, RoHS, REACH.
Accessories information: Order any FMI Q-Series or RH-Series piston pump heads (sold separately). RH-series pumps head require adaptor accessory. Choose from a variety of tubing and fitting options from Masterflex® to complete your full pump system or reach out to our Technical Support for product selection assistance.
Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description .
Delivery: Includes 1,8 m (6') line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
  • Maximum Flow Rate:
    2300 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz
  • Control type:
    Digital
  • Frequency:
    50/60 Hz
  • Voltage:
    90 - 260 VAC
  • Description:
    MasterSense® piston pump process drive, 30 - 1800 rpm, 230 VAC
  • Seq:
    8
  • Environmentally Preferable:
  • Model:
    07576-60
  • Digital dispensing:
    Yes
  • Drive height:
    278 mm (10,9")
  • Drive IP rating:
    IP 66
  • Drive length:
    330 mm (13")
  • Drive width:
    236 mm (9,3")
  • Min. motor RPM:
    30 rpm
  • Motor hp:
    1/3
  • Remote I/O:
    Ethernet/IP, Profibus, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Reversible motor:
    Yes
  • Speed control:
    ±0,1% (1,8 rpm at 1800 rpm)
  • Type of pump heads accepted:
    FMI Q-Series Piston pump heads; FMI RH Series Piston Pump heads with adaptor
  • Washdown capable:
    Yes
  • Sensor input:
    Pressure, 0 - 20 mA, 0 - 10 V
  • Sensor input accuracy (aux port):
    ±0,2% full scale
  • Motor:
    250 W
  • Speed:
    Variable
  • Warranty:
    Two years
  • Pk:
    1
  • Housing material:
    Stainless steel
  • Electrical plug type:
    IT
  • Max. motor RPM:
    1800 rpm
Frequently Bought Together