Urine Bottles, Square
2000 ml, HDPE, White, 80 mm, 115×80×240 mm
Catalog # KART0047900
Supplier: KARTELL
Jump to:
Product Details & Documents
Bottle for clearance testing on urine collected during the whole day long.
- Rectangular base for easy storage and enhanced stability in use
- Ergonomic handgrip allows easy pouring
Adapted to contain a human biological sample (urine) in order to perform diagnostic laboratory analysis.
Certifications: CE marked.
Specifications
- Capacity:2000 ml
- Colour:White
- Material:HDPE
- Seq:01
- W×D×H:115×80×240 mm
- Neck-Ø:80 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



