Order Entry
Slovenia
Orders LinkContactUsLinkComponent
HIGH STAT PLUS ESD Jackets

HIGH STAT PLUS ESD Jackets

ESD, Black/blue, XL, Regular
Catalog # ALSO1017456-XL
Supplier:   ALSICO HIGHTECH
HIGH STAT PLUS ESD Jackets
Catalog # ALSO1017456-XL
Supplier:  ALSICO HIGHTECH
HIGH STAT PLUS ESD Jackets
HIGH STAT PLUS ESD Jackets

ESD, Black/blue, XL, Regular

Price
101,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Unisex ESD jackets.

  • Upright collar
  • Centre front closure with hidden zipper and press studs
  • Adjustable waistband with press studs
  • Chest pocket left with zipper
  • Chest pocket right with flap and hidden press studs
  • 2 side pockets with vertical zipper
  • Inset sleeves
  • Adjustable sleeve ends with press studs
  • Accents in royal blue
  • ESD logo

Industrial launderable.

Certifications: Oeko-Tex® standard 100; IEC 61340 - 4 - 9:2016.

Documents

Specifications
  • Clothing Size:
    XL
  • Garment fit:
    Regular
  • Type:
    ESD
  • Colour:
    Black/blue
  • Seq:
    05
  • Cat. No.:
    ALSO1017456-XL
  • Sleeve or leg length:
    Long
  • Risk area:
    ESD
  • Garment application:
    Cleanroom|Industrial
  • Gender:
    Unisex
  • Fabric:
    68% polyester/30,5% cotton/1,5% carbon
  • Weight:
    175 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.