HIGH STAT PLUS ESD Jackets
ESD, Black/blue, S, Regular
Catalog # ALSO1017456-S
Supplier: ALSICO HIGHTECH
Jump to:
Product Details & Documents
Unisex ESD jackets.
- Upright collar
- Centre front closure with hidden zipper and press studs
- Adjustable waistband with press studs
- Chest pocket left with zipper
- Chest pocket right with flap and hidden press studs
- 2 side pockets with vertical zipper
- Inset sleeves
- Adjustable sleeve ends with press studs
- Accents in royal blue
- ESD logo
Industrial launderable.
Certifications: Oeko-Tex® standard 100; IEC 61340 - 4 - 9:2016.
Documents
International Body measurements - Alsico size chart
Additional Product Details
Specifications
- Clothing Size:S
- Garment fit:Regular
- Type:ESD
- Colour:Black/blue
- Seq:02
- Cat. No.:ALSO1017456-S
- Sleeve or leg length:Long
- Risk area:ESD
- Garment application:Cleanroom|Industrial
- Gender:Unisex
- Fabric:68% polyester/30,5% cotton/1,5% carbon
- Weight:175 g/m²



