HIGH STAT PLUS ESD Jackets
ESD, Black/blue, XS, Regular
Catalog # ALSO1017456-XS
Supplier: ALSICO HIGHTECH
Jump to:
Product Details & Documents
Unisex ESD jackets.
- Upright collar
- Centre front closure with hidden zipper and press studs
- Adjustable waistband with press studs
- Chest pocket left with zipper
- Chest pocket right with flap and hidden press studs
- 2 side pockets with vertical zipper
- Inset sleeves
- Adjustable sleeve ends with press studs
- Accents in royal blue
- ESD logo
Industrial launderable.
Certifications: Oeko-Tex® standard 100; IEC 61340 - 4 - 9:2016.
Documents
International Body measurements - Alsico size chart
Additional Product Details
Specifications
- Clothing Size:XS
- Garment fit:Regular
- Type:ESD
- Colour:Black/blue
- Seq:01
- Cat. No.:ALSO1017456-XS
- Sleeve or leg length:Long
- Risk area:ESD
- Garment application:Cleanroom|Industrial
- Gender:Unisex
- Fabric:68% polyester/30,5% cotton/1,5% carbon
- Weight:175 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



