HIGH STAT PLUS ESD Trousers
ESD, Black/blue, XXL (48), Regular, 116 - 120 cm
Catalog # ALSO1017450-BE60
Supplier: ALSICO HIGHTECH
Jump to:
Product Details & Documents
Unisex ESD trousers.
- Waistband with 5 belt loops, closed at the front with hidden button
- 2 back pockets
- Thigh pocket with flap on left leg
- Double metre pocket on right leg
- Accents in royal blue
- ESD logo
Industrial launderable.
: Oeko-Tex® standard 100; IEC 61340 - 4 - 9:2016.
Documents
International Body measurements - Alsico size chart
Additional Product Details
Specifications
- Clothing Size:XXL (48)
- Garment fit:Regular
- Type:ESD
- Colour:Black/blue
- Seq:11
- Waist circumference:116 - 120 cm
- Cat. No.:ALSO1017450-BE60
- Sleeve or leg length:Long
- Risk area:ESD
- Garment application:Cleanroom|Industrial
- Gender:Unisex
- Fabric:68% polyester/30,5% cotton/1,5% carbon
- Weight:175 g/m²



