HIGH STAT PLUS ESD Trousers
ESD, Black/blue, S (32), Regular, 80 - 84 cm
Catalog # ALSO1017450-BE42
Supplier: ALSICO HIGHTECH
Jump to:
Product Details & Documents
Unisex ESD trousers.
- Waistband with 5 belt loops, closed at the front with hidden button
- 2 back pockets
- Thigh pocket with flap on left leg
- Double metre pocket on right leg
- Accents in royal blue
- ESD logo
Industrial launderable.
Certifications: Oeko-Tex® standard 100; IEC 61340 - 4 - 9:2016.
Documents
International Body measurements - Alsico size chart
Additional Product Details
Specifications
- Clothing Size:S (32)
- Garment fit:Regular
- Type:ESD
- Colour:Black/blue
- Seq:02
- Waist circumference:80 - 84 cm
- Cat. No.:ALSO1017450-BE42
- Sleeve or leg length:Long
- Risk area:ESD
- Garment application:Cleanroom|Industrial
- Gender:Unisex
- Fabric:68% polyester/30,5% cotton/1,5% carbon
- Weight:175 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



