Order Entry
Slovenia
Orders LinkContactUsLinkComponent
 

VWR®, Single-Channel Pipettes, Mechanical, Variable Volume

Standard Line, 1000 - 10000 µl, ±2,5 - ±0,5 %, ≤0,6 - ≤0,2 %, White
Catalog # 613-7109
Supplier:   VWR Collection
VWR®, Single-Channel Pipettes, Mechanical, Variable Volume
Catalog # 613-7109
Supplier:  VWR Collection
VWR®, Single-Channel Pipettes, Mechanical, Variable Volume
VWR®, Single-Channel Pipettes, Mechanical, Variable Volume

Standard Line, 1000 - 10000 µl, ±2,5 - ±0,5 %, ≤0,6 - ≤0,2 %, White

Price
235,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These lightweight Standard Line pipettes provide accuracy and precision. Their ergonomic features, such as the contoured shape of the handle and the soft spring system, deliver smooth and effortless pipetting, even during extensive periods of use.

  • Easily adjustable ejector height system to accommodate virtually all brands of tips
  • UV resistant and fully autoclavable
  • Easy and quick recalibration system
  • Colour coded shaft for easy volume identification
  • 5000 and 10000 μl version with shaft protected by filter
Specifications
  • Colour code:
    White
  • Volume:
    1000 - 10000 µl
  • Description:
    Standard Line
  • Seq:
    16
  • Accuracy:
    ±2,5 - ±0,5 %
  • Imprecision:
    ≤0,6 - ≤0,2 %
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Filter for standard and EHP 5 and 10 ml pipettes
    Filter for standard and EHP 5 and 10 ml pipettes
    VWRISP19476
    Log in for availability
    1 * 10 items - 51,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Shelf clip for 1 single or multichannel pipette, Standard Line, EHP and UHP
    Shelf clip for 1 single or multichannel pipette, Standard Line, EHP and UHP
    613-7230
    Log in for availability
    1 * 1 items - 15,20 €