0,00 €
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Slovenia
ContactUsLinkComponent
1-Bromo-2-(2-bromoethoxy)ethane,98% 1 * 25 g
AMBDA416970-25G
:
AMBEED
1-Bromo-2-(2-bromoethoxy)ethane,98% 1 * 25 g
AMBDA416970-25G
:
AMBEED
Frequently Bought Together
Isoamyl alcohol, TECHNICAL
: VWR Chemicals
Isoamyl alcohol mixture of isomers ≥99%
: Thermo Fisher Scientific
Acetonitrile 99.9%, ECD tested for residue analysis
: Thermo Fisher Scientific
Cyclohexane 99.8% for HPLC
: Thermo Fisher Scientific
Dimethyl sulphoxide (DMSO),?99,9 %, Ph. Eur., USP 1 * 500 mL
: Roth Carl