4-(tert-Butyl)benzonitrile,98% 1 * 5 g
Catalog # AMBDA155429-5G
Supplier: AMBEED
Frequently Bought Together
Ethyl acetate ≥99.7%, PESTINORM® for pesticide residue analysis
Supplier: VWR Chemicals
Acetonitrile 99.9%, ECD tested for residue analysis
Supplier: Thermo Fisher Scientific
Glycerine, Hi-LR™
Supplier: HIMEDIA
METHANOL SUITABLE FOR HPLC >99.9% 1 * 2,5 L
Supplier: Merck
Dimethyl sulphoxide, extra dry over Molecular Sieve 99.7+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Cyclohexane 99.8% for HPLC
Supplier: Thermo Fisher Scientific
1,2-Dichlorobenzene 99+% for HPLC
Supplier: Thermo Fisher Scientific
2,2,4-Trimethylpentane 99.5% for analysis
Supplier: Thermo Fisher Scientific
Petroleum spirit, 80…110 °C
Supplier: Roth Carl
(±)-2-Methyltetrahydrofuran 99+% stabilised, pure
Supplier: Thermo Fisher Scientific
n-Hexane 95%, ChromAR®, Macron Fine Chemicals™
Supplier: MACRON AVANTOR BRAND