PVDF manifold, 6 port 3/8" NPT(F) inlet, 1/4" NPT(F) outlet
Catalog # MFLX31523-45
Supplier: Avantor Fluid Handling
About this item
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Constructed of durable PVDF
Constructed of durable PVDF for your applications requiring excellent chemical compatibly.
- Max. pressure:150 psi
- No. of outlets:6
- Description:PVDF manifold, 6 port 3/8" NPT(F) inlet, 1/4" NPT(F) outlet
- Height:31,8 mm
- Length:14,93 cm
- Material:PVDF
- Environmentally Preferable:
- Inlet NPT(F):0,375"
- Mounting hole:0,2"
- Outlet NPT(F):0,25"
- Min. temperature:–54 °C (–65 °F)
- Max. temperature:110 °C (230 °F)
- Warranty:Out of box
- Pk:1
- Width:3,18 cm
Frequently Bought Together