Polypropylene manifold; 4 outlets; 3/8" inlet NPT(F)
Catalog # MFLX31522-09
Supplier: Avantor Fluid Handling
About this item
Expand your flow and line capacity.
- Constructed of durable Polypropylene
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Max. pressure:150 psi
- No. of outlets:4
- Description:Polypropylene manifold; 4 outlets; 3/8" inlet NPT(F)
- Height:31,8 mm
- Length:10,48 cm
- Material:PP
- Environmentally Preferable:
- Inlet NPT(F):0,375"
- Mounting hole:0,2"
- Outlet NPT(F):0,25"
- Min. temperature:0 °C (32 °F)
- Max. temperature:99 °C (210 °F)
- Warranty:Out of box
- Pk:1
- Width:3,18 cm
Frequently Bought Together