PTFE Manifold; 2 Outlets; 1/4" Inlet NPT(F)
Catalog # MFLX31521-01
Supplier: Avantor Fluid Handling
About this item
Chemically-inert PTFE handles some of your most aggressive chemical solutions.
- Constructed of durable PTFE
Come in a variety of configurations—choose the number of ports and connections to suit your needs!
- Max. pressure:120 psi
- No. of outlets:2
- Description:PTFE Manifold; 2 Outlets; 1/4" Inlet NPT(F)
- Height:25,4 mm
- Length:4,45 cm
- Material:PTFE
- Environmentally Preferable:
- Inlet NPT(F):0,25"
- Mounting hole:0,17"
- Outlet NPT(F):0,125"
- Min. temperature:–129 °C (–200 °F)
- Max. temperature:150 °C (300 °F)
- Warranty:Out of box
- Pk:1
- Width:2,54 cm
Frequently Bought Together