BRUTE® Rollout Containers
Blue, Polyethylene, 189 L, 600×600×984 mm
Catalog # 129-1937
Supplier: Rubbermaid Commercial Products
Jump to:
Product Details & Documents
Easy mobility for material handling, general refuse, and bulk waste collection.
- Heavy-duty wheels with high performance treads are optimised for use indoors and outdoors
- Reinforced rim for superior structural integrity
- Robust lid designed for added strength
- Includes a five-year warranty against normal wear and tear
Smooth contours and seamless construction make cleaning easier and quicker, to improve staff productivity.
Certifications: Compliant with ANSI Standard Z245.60 (Types B and G) for compatibility with auto-lifters.
Specifications
- Capacity:189 L
- Colour:Blue
- Material:Polyethylene
- Seq:01
- W×D×H:600×600×984 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



