Order Entry
Slovenia
Orders LinkContactUsLinkComponent
BRUTE® Rollout Containers

BRUTE® Rollout Containers

Green, Polyethylene, 189 L, 600×600×984 mm
Catalog # 129-2203
BRUTE® Rollout Containers
Catalog # 129-2203
BRUTE® Rollout Containers
BRUTE® Rollout Containers

Green, Polyethylene, 189 L, 600×600×984 mm

Price
333,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Easy mobility for material handling, general refuse, and bulk waste collection.

  • Heavy-duty wheels with high performance treads are optimised for use indoors and outdoors
  • Reinforced rim for superior structural integrity
  • Robust lid designed for added strength
  • Includes a five-year warranty against normal wear and tear

Smooth contours and seamless construction make cleaning easier and quicker, to improve staff productivity.

Certifications: Compliant with ANSI Standard Z245.60 (Types B and G) for compatibility with auto-lifters.

Specifications
  • Capacity:
    189 L
  • Colour:
    Green
  • Material:
    Polyethylene
  • Seq:
    02
  • W×D×H:
    600×600×984 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.