Rubbermaid® Untouchable® Containers
Untouchable® container, half-round, Grey, Resins, 79 L, 533,4×305×727,2 mm
Catalog # 129-1790
Supplier: Rubbermaid Commercial Products
Jump to:
Product Details & Documents
Stationary containers provide convenient central collection sites for multiple work stations or areas.
- Venting channels make removing liners up to 50% easier, improving productivity
- Durable and crack-resistant, even under tough conditions
- Provided with a 5 year warranty
Bag cinch secures liner around the rim of the container and allows for quick, knot-free liner changes.
Accessories information: Untouchable® tops (sold separately) help facilitate recycling sortation and waste disposal.
Specifications
- Capacity:79 L
- Colour:Grey
- Description:Untouchable® container, half-round
- Material:Resins
- Seq:01
- W×D×H:533,4×305×727,2 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Square swing top, resins, grey, 511×511×158 mm, for Untouchable® 132 L containerSquare swing top, resins, grey, 511×511×158 mm, for Untouchable® 132 L container129-1875Log in for availability1 * 1 items - 131,00 €
Product Information
- Catalog #AvailabilityPrice
- Square swing top, resins, black, 406×160×102 mm, for Untouchable® 87 L containerSquare swing top, resins, black, 406×160×102 mm, for Untouchable® 87 L container115-1704Log in for availability1 * 1 items - 69,90 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



