Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Slovenia
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
CONDUCTIVITY STANDARD 84000 S/CM 25C 1 * 500 mL
Catalog # REGECSKC84M
Supplier:
REAGECON
Certificates
Expand image
CONDUCTIVITY STANDARD 84000 S/CM 25C 1 * 500 mL
Catalog # REGECSKC84M
Supplier:
REAGECON
Certificates
Related Information
Documentation
Certificates
Search by Lot Number
Documentation
Frequently Bought Together
Acetone ≥99%, TECHNICAL
Supplier: VWR Chemicals
Sealing film for manual application, Parafilm® M
Supplier: HEATHROW
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
Supplier: VWR Chemicals
Water, HiPerSolv CHROMANORM® for HPLC
Supplier: VWR Chemicals
VWR® Facial Tissues
Supplier: VWR Collection
VWR®, Nitrile Gloves
Supplier: VWR Collection
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
Supplier: VWR Chemicals
VWR®, Transfer Pipettes, High Performance
Supplier: VWR Collection
VWR® NITRILE LIGHT, Nitrile Gloves
Supplier: VWR Collection
Acetonitrile, anhydrous (max. 0.003% H₂O) ≥99.95%, HiPerSolv CHROMANORM® Reag. USP, Reag. Ph. Eur., ACS, super gradient grade suitable for UPLC/UHPLC instruments
Supplier: VWR Chemicals
Nitrile gloves, Kimtech™ Purple Nitrile™
Supplier: KIMBERLY CLARK
VWR® Serological Pipette, Standard Line
Supplier: VWR Collection