Order Entry
Slovenia
Orders LinkContactUsLinkComponent
Graphic mats

Graphic mats

LogoMat, bubble, 900×600 mm, 14,5 mm
Catalog # ERGOLB6090
Supplier:   ERGOMAT
Graphic mats
Catalog # ERGOLB6090
Supplier:  ERGOMAT
Graphic mats
Graphic mats

LogoMat, bubble, 900×600 mm, 14,5 mm

Price
152,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These graphic logo mats are extremely strong and durable while being easy to clean and broadly resistant to incidental liquid spills. These mats are promoting a brand and decorate a space with a functional, practical health and safety product that delivers years of relief and aesthetic enjoyment.

  • Free of silicone and latex
  • Moulded in durable, lightweight polyurethane
  • Can be customised with logos or other desired graphics

Available with ergonomic bubble profile or with moderately textured profile and smooth logo: Infinity bubble logo mat is designed to allow workers an anti-fatigue, ergonomic work station. Smooth logo mat offers a flat surface to accommodate pivoting workers and allow trolley accessibility.

Certifications: Rated to ISO Cleanroom Class 5 (Class 100).

Specifications
  • Description:
    LogoMat, bubble
  • L×W:
    900×600 mm
  • Seq:
    01
  • Thickness:
    14,5 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.