HPLC columns, Cogent Diol™
Preparative HPLC column, Preparative, Diol (OH), Stainless steel, 100 Å, 4 µm, 21,20 mm, 50 mm
554-6381
These useful HPLC columns are TYPE-C™ silica columns and have a single, direct silicon-carbon point attachment to the silica-hydride surface.
- Suitable for normal, reversed and aqueous normal phase
- Unique selectivity for polar compounds useful for SFC
- Powerful tool for every separations lab
Delivery information: PEEK columns supplied with PEEK-inert frits and hardware.
- Column Format:Preparative
- Ø int.:21,20 mm
- Particle Size:4 µm
- Pore size:100 Å
- Description:Preparative HPLC column
- Length:50 mm
- Seq:46
- Column hardware:Stainless steel
- Phase:Diol (OH)
- Carbon load:9 - 10%
- Cat. No.:554-6381
- Endcapped:No
- Temperature limit:80 °C
- pH range:2 - 8
- Surface area:390 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



