Analytical mill, A 10 basic
A 10 basic with CH-plug
Catalog # 412-0309
Jump to:
Product Details & Documents
This batch mill has simple handling with keypads which grinds hard, brittle, soft and fibrous materials, because samples may be embrittled directly in the grinding chamber- tough, oily and aqueous samples can also be grinded. Easily exchangeable beater/cutter for a variety of applications.
- Counter- displays grinding time and error code
- Digital timer with interval function, integrated cooling connections
- Brushless motor for long service life and low noise level
- Bayonet lock for lid to enable simple and safe locking
The mill starts only when the lid is closed and can be opened at standstill. A quick stop feature further increases the safety of the user.
Specifications
- Description:A 10 basic with CH-plug
- Seq:02
- Grinding chamber material:Stainless steel 1.4301
- Speed:22000 min⁻¹ fixed
- Speed display:OLED, multilingual
- Overload protection:Yes
- Duty cycle on/off:10 min
- Weight:3 kg
- Cat. No.:412-0309
- Max. size of feed granules:6 mm
- Power consumption:500 W
- Circumferential speed:63 m/s
- Model:A 10 basic
- Usable volume:50 ml
- W×D×H:130×145×250 mm
- Motor rating input/output:500/400 W
Accessories
Product Information
- Catalog #AvailabilityPrice
- A 10.2 Star shaped cutter
Product Information
- Catalog #ForAvailabilityPrice
- Hose, silicone, 3 m, Ø 6 mm
Product Information
- Catalog #AvailabilityPrice
- A 10.1 Stainless steel cutter
Product Information
- Catalog #AvailabilityPrice
- A 10.4 Grinding chamber reduction
Product Information
- Catalog #AvailabilityPrice
- A 10.3 Hard metal cutter
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



