Disinfectant solutions, Bacillol AF
Rapid Disinfectant Solution, Bacillol AF, 5 litre plastic container
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
SURE CLEANER DEGREASER 2x5L W1779 1 * 2 Bottle Catalog #141-1587
Product 141-1587 is similar to BODE9802174 but manufacturer and specifications may vary.
Product Details & Documents
Alcohol based disinfectant, aldehyde-free and fragrance-free, suitable for spray wipe of all surfaces resistant to alcohol in the agro-food and pharmaceutical industries, in hospital environments or in medical practices. Suitable for application where rapid disinfection is required that leaves no residue.
Contents:
Propan-1-ol 450 mg/g
Propan-2-ol 250 mg/g
Ethanol 47 mg/g
Caution: Use biocides safely. Always read the label and product information before use.
Avantor recommend that you read the package insert and the instructions prior to each use of this product.
Documents
Specifications
- Description:Rapid Disinfectant Solution, Bacillol AF
- Seq:08
- Packed:5 litre plastic container
Accessories
Product Information
- Catalog #AvailabilityPrice
- Universal sprayhead for 500 ml and 1000 ml bottles



