Cleaning swabs
Swabs with precision pick tips, PP/foam, 66 mm
Catalog # TEXWTX804
Supplier: Texwipe
Jump to:
Product Details & Documents
General-purpose swabs constructed from medical grade PU foam.
- Thermal bond construction eliminating the risk of adhesive contamination
- Can pick up powders and dusts
- Lot coded for traceability and quality control
Convenient use with adhesives, greases and liquids, in production.
: In a reclosable silicone-free bag.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904.
Specifications
- Description:Swabs with precision pick tips
- Length:66 mm
- Seq:02
- Shaft/head:PP/foam
- Cat. No.:TEXWTX804
- Head length:15,5 mm
- Head width:3,5 mm
- Handle length:51 mm
- Model:TX804
- Handle width:2,4 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



