BRUTE® Square Containers
BRUTE® square container, Red, Polyethylene, 106 L, 546×546×572 mm
Catalog # 129-1788
Supplier: Rubbermaid Commercial Products
Jump to:
Product Details & Documents
BRUTE® square containers with increased capacity are suitable for storage or refuse collection.
- Square shape offers up to 14% more capacity than round containers
- Nesting handles allow secure fit for side-by-side use
- Rounded corners and smooth contours are easy to clean
- All BRUTE® square containers come with a 10-year warranty
Certifications: Certified EU food contact compliant (grey only). Meets NSF 2, 21 approval and USDA meat and poultry group listed, ensuring regulatory compliance for food storage and clean ability.
Accessories information: BRUTE® square container lids reduce pooling when containers are stored outside. The heavy-duty, durable trash can lids snap on for secure, stable stacking. The BRUTE® dolly is equipped with four swivel casters to ensure stability and easy mobility. This heavy-duty dolly is designed for use with 106 and 151,4 L containers.
Documents
Sustainability Product Longevity Report
Additional Product Details
Specifications
- Capacity:106 L
- Colour:Red
- Description:BRUTE® square container
- Material:Polyethylene
- Seq:02
- W×D×H:546×546×572 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- BRUTE® dolly, black, polyethylene, 113,4 kg, 438×438×1590 mmBRUTE® dolly, black, polyethylene, 113,4 kg, 438×438×1590 mm129-1787Log in for availability1 * 1 items - 159,00 €
Product Information
- Catalog #AvailabilityPrice
- BRUTE® snap-on lid, grey, polyethylene, 610×610×51 mm, fits 151 L square containersBRUTE® snap-on lid, grey, polyethylene, 610×610×51 mm, fits 151 L square containers129-1785Log in for availability1 * 1 items - 53,30 €
Product Information
- Catalog #AvailabilityPrice
- BRUTE® snap-on lid, grey, polyethylene, 559×559×51 mm, fits 106 L square containersBRUTE® snap-on lid, grey, polyethylene, 559×559×51 mm, fits 106 L square containers129-2171Log in for availability1 * 1 items - 38,90 €



