Rain jackets, S571
Product Details & Documents
A classic jacket with good fit to streamline and reduce the bulkiness women often feel in a fourseason jacket. The longer line back panel and discreet waist adjustment make this a contemporary silhouette and give a flattering smooth front jacket.
- 3 in 1 waterproof and windproof jacket
- Extremely water resistant fabric finish, water beads away from fabric surface
- Taped seams to provide additional protection
- Interactive inner garment
- Interactive fleece which can be worn as a separate jacket for multi use
- Five pockets for ample storage which are zipped phone pocket
- Two-way zip for quick and easy access
- Hook and loop closure for easy access
The following Rainwear collections offer an outstanding choice of designs and colours, suitable for many end users. The best quality fabrics and high technology construction techniques are used throughout, guaranteeing the ultimate in all-weather protection. Tested to withstand the rigours of everyday wear, each garment has been designed and manufactured with care to ensure total satisfaction wear after wear.
100% polyester, Pongee PVC coated shell fabric, 100% polyester lining fabric with 100% polyester fleece removable fabric.
Certifications: EN 343 Class 3:1 (WP 5,000 mm).
Specifications
- Clothing Size:XL
- Colour:Dark blue
- Seq:10
- Cat. No.:PRTWS571NARXL
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:S571
- Garment application:General Purpose
- Gender:For ladies
- Closure type:Zip closure
- Fabric:100% polyester
- Weight:550 g
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



