High visibility rain jacket, Barcley 346A
Hi-vis yellow/dark blue, L
Catalog # SIOE346A/065/L
Supplier: SIOEN
Jump to:
Product Details & Documents
Water- and wind-proof jacket made from highly breathable Siopor® Ultra fabric consisting of 100% polyester with 100% PU coating, with fixed mesh lining and knitted wind cuffs in the sleeves.
- Straight collar with foldaway detachable hood
- Zip closure under flap with touch and close fastening
- Two patched pockets, one Napoleon pocket
- Round inset sleeves, sleeve narrowing by press studs
- Taped seams
The fabric is water-repellent on the outside and features a moisture attracting coating on the inside in order to keep the body warm and dry.
Back length: 85 cm
Weight: 155 g/m²
Certifications: EN ISO 20471 (Class 3), EN 343 (3-3), EN ISO 13688
Specifications
- Clothing Size:L
- Colour:Hi-vis yellow/dark blue
- Seq:09
- Cat. No.:SIOE346A/065/L
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:Barcley 346A
- Garment application:Outdoor
- Gender:Unisex
- Closure type:Zip closure
- Fabric:100% polyester with 100% PU coating
- Weight:155 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



