Columns, ACQUITY UPLC™ CSH C18
C18, 130 Å, 1,7 µm, 2,10 mm, 150 mm
Supplier: WATERS
Jump to:
Product Details & Documents
ACQUITY UPLC method validation kit includes three batches of chromatographic media (derived from different base particles) to judge the quality, reliability, and consistency of the chromatographic method.
- Exceptional batch-to-batch reproducibility
- Broad range in selectivity
- Excellent stability at low pH
Documents
Certificates
Search by Lot NumberSpecifications
- Ø int.:2,10 mm
- Particle Size:1,7 µm
- Pore size:130 Å
- Length:150 mm
- Seq:03
- Phase:C18
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



