Order Entry
Slovenia
Orders LinkContactUsLinkComponent
Ice Flakers, Self Contained, AF

Ice Flakers, Self Contained, AF

91 l/h, Ice flaker, AF 124, 120 L/24 h, 40 kg, 950×605×795 mm, 66 kg
Catalog # 474-0111
Supplier:   SCOTSMAN
Ice Flakers, Self Contained, AF
Catalog # 474-0111
Supplier:  SCOTSMAN
Ice Flakers, Self Contained, AF
Ice Flakers, Self Contained, AF

91 l/h, Ice flaker, AF 124, 120 L/24 h, 40 kg, 950×605×795 mm, 66 kg

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

The AF self contained ice flakers are air-cooled and manufactured from 304 stainless steel.

  • Integral ice flake storage bin
  • Constructed of high grade stainless steel
  • Ideal for medical and laboratory use

All the models are automatic and produce small irregular flakes of ice with an even melting rate. The flakes are easily moulded to fit into any shape. The ice flakers require a 19 mm 'washing machine' type tapped mains water supply, a correctly rated power supply and a 38 mm vented drain (ideally no higher than the base of the machine), within one metre of the machine's intended position.

* Bin capacities are based on volumetric sizes of storage bins, actual capacity may be less due to ice 'pyramiding' as it falls into the bin.

** Add 120 mm for the legs, if required.

Ordering information: Please contact Avantor prior to purchase if connection to a de-ionised water supply is preferred. Please note that water filtration systems are available for these ice makers. They are designed to reduce unscheduled service calls associated with the equipment's internal water system, this includes lime scale build-up, corrosion, sediment, bacteria etc. Please contact Avantor for full details.

Delivery information: All devices are delivered without a plug.

Specifications
  • Ice capacity (l):
    120 L/24 h
  • Storage capacity:
    40 kg
  • Water consumption:
    91 l/h
  • Weight:
    66 kg
  • Description:
    Ice flaker, AF 124
  • Seq:
    7
  • W×D×H:
    950×605×795 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.