Bench cans for solvents
Bench can for solvent, with 191 mm dasher, 4 l, Red, 238×114 mm
Catalog # 119-0269
Supplier: JUSTRITE MANUFACTURING
Jump to:
Product Details & Documents
These bench cans for solvent safety have plated steel dasher which work as an effective flame arrester to reduce the risk of fire flashback. Hinged cover minimises evaporation losses and protected rim reduces the possibility of hand injury.
- Sturdy 24-gauge steel body construction with tough powder-coat finish
- Compliance with FM and TUV approved
Specifications
- Ø×H:238×114 mm
- Capacity:4 l
- Colour:Red
- Description:Bench can for solvent, with 191 mm dasher
- Seq:04



