Bench cans for solvents
Bench can for solvent, with 114 mm dasher, 1 l, Red, 124×140 mm
Catalog # 119-0262
Supplier: JUSTRITE MANUFACTURING
Jump to:
Product Details & Documents
These bench cans for solvent safety have plated steel dasher which work as an effective flame arrester to reduce the risk of fire flashback. Hinged cover minimises evaporation losses and protected rim reduces the possibility of hand injury.
- Sturdy 24-gauge steel body construction with tough powder-coat finish
- Compliance with FM and TUV approved
Specifications
- Ø×H:124×140 mm
- Capacity:1 l
- Colour:Red
- Description:Bench can for solvent, with 114 mm dasher
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



