Solid phase extraction cartridges, Resprep®, CarboPrep®
CarboPrep® cartridges are manufactured from chromatographic-grade, nonporous, graphitized carbon. Our manufacturing process minimises variability and improves recovery and cleanup procedures.
- Improved recovery of sulfonylurea herbicides, phenols, carbamates, and triazine herbicides, compared to C18 and C8 cartridges
- Wide range of selectivity for both analytes and their metabolites or degradation products.
- Rapid sampling flow rates; uncompromised recoveries
- Maximum capacity for contaminant cleanup
- Controlled manufacturing improves cleanliness and ensures reproducible performance.
- Excellent performance removing pigments from samples
CarboPrep® 90 has a surface area of approximately 90 m²/g, and CarboPrep® 200 has a surface area of 200 m²/g. Both have higher capacity than silica-based packings for a variety of compounds. CarboPrep® cartridges can be used for sample extraction of organic compounds and extract cleanup to remove matrix interferences, including highly pigmented materials.
- Column Format:Cartridge
- Capacity:3 ml
- Description:CarboPrep® 200
- Seq:02
- Bed weight:250 mg
- Cat. No.:REST26088
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



