VWR®, Laboratory Jacks
180×216 mm, 90 kg, 95 - 398 mm, Blue
Catalog # 245-0008
Supplier: VWR Collection
Jump to:
Product Details & Documents
Anodised aluminium. With M10 threaded hole in the middle of the top plate for attaching retort rods (starting from item number 245-0006).
- Smooth adjustment of working height
- Extreme stability
- Exceptionally sturdy
- Corrosion resistant and non susceptible to a wide range of chemicals
Specifications
- Max. static load capacity:90 kg
- Plate size:180×216 mm
- Working height:95 - 398 mm
- Colour:Blue



